Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tub Trim, White, Deck 3-1046/50

Tub Trim, White, Deck (Discontinued)

  • Mfr # 3-1046/50
  • Zoro # G9045672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1046/50
Zoro #
G9045672
UPC #
760724254003
Country of Origin
United States

Dimensions

Height
4.69
Width
15
Depth
Valve: 3-9/16"
Length
12
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3

Details

Item
Tub Trim
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Finish
White
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Handle Type
Lever
Flow Rate (GPM)
1.8
Handle Material
Brass
Number of Handles
2
Material
Solid Brass
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.5
Faucet Valve Type
WS Valve
Faucet Material
Brass
Weight
9.25
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Drain included
No
Handle Included
Yes

Description

Roman Tub Faucet in White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.