This item is Discontinued.

Newport Brass Tub With Hand Shower Trim, Polished Gold (PVD), Deck 3-1687/24

Tub With Hand Shower Trim, Polished Gold (PVD), Deck (Discontinued)

  • Mfr # 3-1687/24
  • Zoro # G9041892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1687/24
Zoro #
G9041892
UPC #
760724289937
Country of Origin
United States

Dimensions

Height
9.75
Width
15
Faucet Connection Size
0.75
Handle Length (in)
2
Hand Shower Diameter
2
Hose Length
59

Details

Item
Tub With Hand Shower Trim
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Polished Gold (PVD)
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Handle Type
Cross
Flow Rate (GPM)
1.8
Material
Solid Brass
Handle Material
Brass
Hose Included
Yes
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Type
Roman Tub
Weight
9.85
Tub Spout Reach
11.56
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Drain included
No
Faucet Material
Brass

Description

Roman Tub Faucet With Hand Shower in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.