This item is Discontinued.

Newport Brass Tub With Hand Shower Trim, Stainless Steel (PVD), Deck 3-1687/20

Tub With Hand Shower Trim, Stainless Steel (PVD), Deck (Discontinued)

  • Mfr # 3-1687/20
  • Zoro # G9075684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1687/20
Zoro #
G9075684
UPC #
760724988045
Country of Origin
United States

Dimensions

Height
9.75
Width
15
Handle Length (in)
2
Hose Length
59
Faucet Connection Size
0.75
Hand Shower Diameter
2

Details

Item
Tub With Hand Shower Trim
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Stainless Steel (PVD)
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Handle Type
Cross
Handle Material
Brass
Flow Rate (GPM)
1.8
Material
Solid Brass
Faucet Type
Roman Tub
Tub Spout Reach
11.56
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Valve Type
WS Valve
Hose Included
Yes
Faucet Mount
Deck Mounted
Drain included
No
Handle Included
Yes
Weight
9.85
Faucet Connection
NPT

Description

Roman Tub Faucet With Hand Shower in Stainless Steel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.