Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass Tub With Hand Shower Tub Trim, Gloss Black, Deck 3-1047/54

Tub With Hand Shower Tub Trim, Gloss Black, Deck (Discontinued)

  • Mfr # 3-1047/54
  • Zoro # G8977045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1047/54
Zoro #
G8977045
UPC #
760724956228
Country of Origin
United States

Dimensions

Height
4.69
Hose Length
59
Handle Length (in)
3
Hand Shower Diameter
1.75
Faucet Connection Size
0.75

Details

Item
Tub With Hand Shower Tub Trim
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Gloss Black
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, California Energy Commission (CEC), US Federal and State Material Regulations
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Type
Lever
Material
Solid Brass
Faucet Mount
Deck Mounted
Weight
9.2
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Drain included
No
Faucet Type
Roman Tub
Handle Included
Yes
Tub Spout Reach
9.5
Hand Shower Flow Rate
1.8
Hose Included
Yes
Faucet Material
Brass

Description

Roman Tub Faucet With Hand Shower in Gloss Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.