This item is Discontinued.

Newport Brass Tub With Hand Shower Tub Trim, Polished Chrome, Deck 3-1047/26

Tub With Hand Shower Tub Trim, Polished Chrome, Deck (Discontinued)

  • Mfr # 3-1047/26
  • Zoro # G9059112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1047/26
Zoro #
G9059112
UPC #
760724956204
Country of Origin
United States

Dimensions

Height
4.69
Hand Shower Diameter
1.75
Faucet Connection Size
0.75
Handle Length (in)
3
Hose Length
59

Details

Item
Tub With Hand Shower Tub Trim
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, California Energy Commission (CEC), US Federal and State Material Regulations
Handle Material
Brass
Handle Type
Lever
Material
Solid Brass
Flow Rate (GPM)
1.8
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Type
Roman Tub
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Weight
9.2
Drain included
No
Tub Spout Reach
9.5
Hose Included
Yes
Faucet Connection
NPT
Handle Included
Yes

Description

Roman Tub Faucet With Hand Shower in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.