This item is Discontinued.

Newport Brass Tub With Hand Shower Tub Trim, Polished Nickel, Deck 3-1047/15

Tub With Hand Shower Tub Trim, Polished Nickel, Deck (Discontinued)

  • Mfr # 3-1047/15
  • Zoro # G8949246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1047/15
Zoro #
G8949246
UPC #
760724956143
Country of Origin
United States

Dimensions

Height
4.69
Hand Shower Diameter
1.75
Handle Length (in)
3
Hose Length
59
Faucet Connection Size
0.75

Details

Item
Tub With Hand Shower Tub Trim
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Polished Nickel
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, California Energy Commission (CEC), US Federal and State Material Regulations
Material
Solid Brass
Handle Type
Lever
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Tub Spout Reach
9.5
Weight
9.2
Drain included
No
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Hose Included
Yes
Faucet Material
Brass
Faucet Type
Roman Tub

Description

Roman Tub Faucet With Hand Shower in Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.