This item is Discontinued.

Newport Brass Tub With Hand Shower Tub Trim, Uncoated Polished Brass (Living, non-returnable), Deck 3-1047/03N

Tub With Hand Shower Tub Trim, Uncoated Polished Brass (Living, non-returnable), Deck (Discontinued)

  • Mfr # 3-1047/03N
  • Zoro # G9097077
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-1047/03N
Zoro #
G9097077
UPC #
760724254393
Country of Origin
United States

Dimensions

Height
4.69
Hose Length
59
Hand Shower Diameter
1.75
Handle Length (in)
3
Faucet Connection Size
0.75

Details

Item
Tub With Hand Shower Tub Trim
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Uncoated Polished Brass (Living, non-returnable)
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, California Energy Commission (CEC), US Federal and State Material Regulations
Flow Rate (GPM)
1.8
Handle Material
Brass
Material
Solid Brass
Handle Type
Lever
Faucet Material
Brass
Weight
9.2
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Tub Spout Reach
9.5
Faucet Type
Roman Tub
Faucet Valve Type
WS Valve
Hose Included
Yes
Hand Shower Flow Rate
1.8
Drain included
No

Description

Roman Tub Faucet With Hand Shower in Polished Brass Uncoated (Living)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.