Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass Tub With Hand Shower Tub Trim, White, Deck 3-1047/50

Tub With Hand Shower Tub Trim, White, Deck (Discontinued)

  • Mfr # 3-1047/50
  • Zoro # G8948178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1047/50
Zoro #
G8948178
UPC #
760724254638
Country of Origin
United States

Dimensions

Height
4.69
Handle Length (in)
3
Faucet Connection Size
0.75
Hand Shower Diameter
1.75
Hose Length
59

Details

Item
Tub With Hand Shower Tub Trim
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
White
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, California Energy Commission (CEC), US Federal and State Material Regulations
Handle Type
Lever
Flow Rate (GPM)
1.8
Material
Solid Brass
Handle Material
Brass
Faucet Type
Roman Tub
Handle Included
Yes
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Mount
Deck Mounted
Weight
9.2
Tub Spout Reach
9.5
Hose Included
Yes
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Connection
NPT

Description

Roman Tub Faucet With Hand Shower in White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.