Vacuum Breaker For Hand Showers in Aged Brass

  • Mfr # 291-034

  • Zoro # G7425985


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Height
1.5
Width
1
Depth
1-1/2"
Face Dia.
15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
291-034
Zoro #
G7425985
UPC #
760724557609
Country of Origin
United States

Dimensions

Height
1.5
Width
1
Depth
1-1/2"
Face Dia.
15/16"

Details

Item
Vacuum Breaker
ADA Compliant
No
Finish
Aged Brass
Material
Solid Brass
Weight
0.25

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.