Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass Vacuum Breaker For Hand Showers in Biscuit 291/65

Vacuum Breaker For Hand Showers in Biscuit (Discontinued)

  • Mfr # 291/65
  • Zoro # G7484995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291/65
Zoro #
G7484995
UPC #
91388232138
Country of Origin
United States

Dimensions

Height
1.5
Width
1
Depth
1-1/2"
Face Dia.
15/16"

Details

Item
Vacuum Breaker
ADA Compliant
No
Finish
Biscuit
Material
Solid Brass
Weight
0.25

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.