
Vacuum Breaker For Hand Showers in Polished Chrome
Mfr # 291-26
Zoro # G7475877
product price:Â $74.29
/eaKey Features
ADA Compliant
No
Height
1.5
Width
1
Depth
1-1/2"
Face Dia.
15/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
291-26
Zoro #
G7475877
UPC #
91388521157
Country of Origin
United States
Dimensions
Height
1.5
Width
1
Depth
1-1/2"
Face Dia.
15/16"
Details
Item
Vacuum Breaker
ADA Compliant
No
Finish
Polished Chrome
Material
Solid Brass
Weight
0.25
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.