Shop NEWPORT BRASS

Vacuum Breaker For Hand Showers in Polished Gold (Pvd)

  • Mfr # 291-24

  • Zoro # G7478397


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Height
1.5
Width
1
Depth
1-1/2"
Face Dia.
15/16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
291-24
Zoro #
G7478397
UPC #
91388521102
Country of Origin
United States

Dimensions

Height
1.5
Width
1
Depth
1-1/2"
Face Dia.
15/16"

Details

Item
Vacuum Breaker
ADA Compliant
No
Finish
Polished Gold (PVD)
Material
Solid Brass
Weight
0.25

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.