
Vacuum Breaker For Hand Showers in Stainless Steel (Pvd)
Mfr # 291-20
Zoro # G7404337
product price:Â $93.55
/ea
Free Shipping & Returns
Key Features
ADA Compliant
No
Height
1.5
Width
1
Depth
1-1/2"
Face Dia.
15/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
291-20
Zoro #
G7404337
UPC #
91388203701
Country of Origin
United States
Dimensions
Height
1.5
Width
1
Depth
1-1/2"
Face Dia.
15/16"
Details
Item
Vacuum Breaker
ADA Compliant
No
Finish
Stainless Steel (PVD)
Material
Solid Brass
Weight
0.25
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.