Shop NEWPORT BRASS
See all product information
Vacuum Breaker For Hand Showers in Satin Nickel (Pvd)
Mfr # 291-15S
Zoro # G7411215
product price:Â $91.70
/eaKey Features
ADA Compliant
No
Height
1.5
Width
1
Depth
1-1/2"
Face Dia.
15/16"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
291-15S
Zoro #
G7411215
UPC #
91388521058
Country of Origin
United States
Dimensions
Height
1.5
Width
1
Depth
1-1/2"
Face Dia.
15/16"
Details
Item
Vacuum Breaker
ADA Compliant
No
Finish
Satin Nickel (PVD)
Material
Solid Brass
Weight
0.25
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.