Zoro Homepage

Venetian Bronze, 1.2 gpm, Newport Brass

  • Mfr # 2-633/VB

  • Zoro # G6562447


product price: $69.29
/ea

Key Features

Flow Rate
1.2 gpm
Fits Brand
Newport Brass
Finish
Venetian Bronze
Flow Rate (GPM)
1.2
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-633/VB
Zoro #
G6562447
UPC #
760724505839
Country of Origin
United States

Details

Flow Rate
1.2 gpm
Fits Brand
Newport Brass
Finish
Venetian Bronze
Flow Rate (GPM)
1.2
ADA Compliant
No
Type
Aerator

Description

Aerator For 1690 Lavatory in Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.