Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Lavatory Faucet in Aged Brass

  • Mfr # 3-3121-034

  • Zoro # G9064362


product price: $1,011.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Material
Brass
Number of Handles
2
Weight
3.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3121-034
Zoro #
G9064362
UPC #
709180094655
Country of Origin
United States

Dimensions

Length
8.25
Width
8
Height
1.88
Handle Length (in)
3.25
Faucet Center Size
8

Details

Number of Holes
3
ADA Compliant
Yes
Finish
Aged Brass
Handle Material
Brass
Number of Handles
2
Weight
3.35
Faucet Type
Wall Mount Lavatory Faucet
Handle Type
Lever
Flow Rate (GPM)
1.5
Faucet Material
Brass
Drain included
No
Handle Included
Yes

Description

Wall Mount Lavatory Faucet in Aged Brass

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.