Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Lavatory Faucet in Flat Black

  • Mfr # 3-2491-56

  • Zoro # G9025844


product price: $842.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
No
Handle Material
Brass
Number of Handles
2
Weight
3.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2491-56
Zoro #
G9025844
UPC #
760724374152
Country of Origin
United States

Dimensions

Length
8.25
Height
1.88
Width
8
Handle Length (in)
3
Faucet Center Size
8

Details

Number of Holes
3
ADA Compliant
No
Finish
Flat Black
Handle Material
Brass
Number of Handles
2
Weight
3.35
Handle Type
Lever
Faucet Type
Wall Mount Lavatory Faucet
Flow Rate (GPM)
1.5
Drain included
No
Handle Included
Yes
Faucet Material
Brass

Description

Wall Mount Lavatory Faucet in Flat Black

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.