
Wall Mount Lavatory Faucet in Gun Metal (Discontinued)
- Mfr # 3-1761/14
- Zoro # G9087557
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1761/14
Zoro #
G9087557
UPC #
760724994985
Country of Origin
United States
Dimensions
Height
2.75
Length
8.19
Width
7.88
Handle Length (in)
3
Faucet Center Size
8
Details
Number of Holes
3
ADA Compliant
Yes
Finish
Gun Metal
Handle Material
Brass
Number of Handles
2
Weight
4.15
Faucet Type
Wall Mount Lavatory Faucet
Handle Type
Cross
Flow Rate (GPM)
1.5
Faucet Material
Brass
Handle Included
Yes
Drain included
No
Description
The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.