
Wall Mount Lavatory Faucet in Polished Brass Uncoated (Living)
Mfr # 3-2991/03N
Zoro # G9064335
product price:Â $887.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
ADA Compliant
No
Handle Material
Brass
Number of Handles
2
Weight
5.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3-2991/03N
Zoro #
G9064335
UPC #
760724651406
Country of Origin
United States
Dimensions
Length
9
Height
2.19
Width
8
Handle Length (in)
3.13
Faucet Center Size
8
Details
Number of Holes
3
ADA Compliant
No
Finish
Uncoated Polished Brass (Living, non-returnable)
Handle Material
Brass
Number of Handles
2
Weight
5.8
Flow Rate (GPM)
1.5
Handle Type
Cross
Faucet Type
Wall Mount Lavatory Faucet
Faucet Material
Brass
Drain included
No
Handle Included
Yes
Description
Wall Mount Lavatory Faucet in Polished Brass Uncoated (Living)
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.