Wall Mount Lavatory Faucet in Polished Gold, Pvd

  • Mfr # 3-2971-24

  • Zoro # G8929953


product price:  $1,655.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
No
Handle Material
Brass
Number of Handles
2
Weight
3.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2971-24
Zoro #
G8929953
UPC #
709180060148
Country of Origin
United States

Dimensions

Width
8
Height
3.95
Length
7.94
Handle Length (in)
3
Faucet Center Size
8

Details

Number of Holes
3
ADA Compliant
No
Finish
Polished Gold (PVD)
Handle Material
Brass
Number of Handles
2
Weight
3.66
Faucet Type
Wall Mount Lavatory Faucet
Handle Type
Lever
Flow Rate (GPM)
1.5
Drain included
No
Handle Included
Yes
Faucet Material
Brass

Description

Wall Mount Lavatory Faucet in Polished Gold, Pvd

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.