Wall Mount Lavatory Faucet in Polished Nickel

  • Mfr # 3-2451-15

  • Zoro # G9087304


product price:  $842.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Material
Brass
Number of Handles
2
Weight
4.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2451-15
Zoro #
G9087304
UPC #
760724195825
Country of Origin
United States

Dimensions

Height
2.19
Width
7.88
Length
7
Faucet Center Size
8
Handle Length (in)
3.5

Details

Number of Holes
3
ADA Compliant
Yes
Finish
Polished Nickel
Handle Material
Brass
Number of Handles
2
Weight
4.1
Flow Rate (GPM)
1.5
Faucet Type
Wall Mount Lavatory Faucet
Handle Type
Lever
Drain included
No
Handle Included
Yes
Faucet Material
Brass

Description

Wall Mount Lavatory Faucet in Polished Nickel

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.