Wall Mount Lavatory Faucet in Satin Bronze (Pvd)

  • Mfr # 3-1003-10

  • Zoro # G9054246


product price:  $975.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Material
Brass
Number of Handles
2
Weight
3.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1003-10
Zoro #
G9054246
UPC #
760724949381
Country of Origin
United States

Dimensions

Length
7.63
Height
4.75
Width
2.38
Faucet Center Size
8
Handle Length (in)
3.5

Details

Number of Holes
3
ADA Compliant
Yes
Finish
Satin Bronze (PVD)
Handle Material
Brass
Number of Handles
2
Weight
3.4
Handle Type
Cross
Faucet Type
Wall Mount Lavatory Faucet
Flow Rate (GPM)
1.5
Drain included
No
Faucet Material
Brass
Handle Included
Yes

Description

The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.