
Wall Mount Lavatory Faucet in Satin Nickel (Pvd) (Discontinued)
- Mfr # 3-2031/15S
- Zoro # G9068097
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2031/15S
Zoro #
G9068097
UPC #
760724170006
Country of Origin
United States
Dimensions
Height
2.25
Length
7.94
Width
8
Handle Length (in)
3.75
Faucet Center Size
8
Details
Number of Holes
3
ADA Compliant
Yes
Finish
Satin Nickel (PVD)
Handle Material
Brass
Number of Handles
2
Weight
7.6
Flow Rate (GPM)
1.5
Handle Type
Lever
Faucet Type
Wall Mount Lavatory Faucet
Faucet Material
Brass
Handle Included
Yes
Drain included
No
Description
Wall Mount Lavatory Faucet in Satin Nickel (Pvd)
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.