
Wall Mount Lavatory Faucet in Weathered Copper (Living) (Discontinued)
- Mfr # 3-1031/08W
- Zoro # G8966816
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1031/08W
Zoro #
G8966816
UPC #
760724952039
Country of Origin
United States
Dimensions
Width
10.25
Length
7.56
Height
2.38
Faucet Center Size
8
Handle Length (in)
4.69
Details
Number of Holes
3
ADA Compliant
Yes
Finish
Weathered Copper (Living, non-returnable)
Handle Material
Brass
Number of Handles
2
Weight
2.2
Faucet Type
Wall Mount Lavatory Faucet
Handle Type
Lever
Flow Rate (GPM)
1.5
Faucet Material
Brass
Drain included
No
Handle Included
Yes
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.