
Wall Mount Lavatory Faucet in Weathered Copper (Living) (Discontinued)
- Mfr # 3-2551/08W
- Zoro # G9069673
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2551/08W
Zoro #
G9069673
UPC #
760724395133
Country of Origin
United States
Dimensions
Width
8
Height
2.5
Length
8.63
Handle Length (in)
3.5
Faucet Center Size
8
Details
Number of Holes
3
ADA Compliant
Yes
Finish
Weathered Copper (Living, non-returnable)
Handle Material
Brass
Number of Handles
2
Weight
4.9
Faucet Type
Wall Mount Lavatory Faucet
Handle Type
Lever
Flow Rate (GPM)
1.5
Drain included
No
Handle Included
Yes
Faucet Material
Brass
Description
Wall Mount Lavatory Faucet in Weathered Copper (Living)
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.