
Wall Mount Lavatory Faucet in Weathered Copper (Living) (Discontinued)
- Mfr # 3-947/08W
- Zoro # G8984282
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-947/08W
Zoro #
G8984282
UPC #
760724017974
Country of Origin
United States
Dimensions
Length
10.13
Height
2.5
Width
7.88
Faucet Center Size
8
Handle Length (in)
3.5
Details
Number of Holes
3
ADA Compliant
Yes
Finish
Weathered Copper (Living, non-returnable)
Handle Material
Brass
Number of Handles
2
Weight
3.65
Handle Type
Cross
Flow Rate (GPM)
1.5
Faucet Type
Wall Mount Lavatory Faucet
Handle Included
Yes
Faucet Material
Brass
Drain included
No
Description
The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.