Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Tub Spout Assy in Aged Brass

  • Mfr # 3-234-034

  • Zoro # G7210175


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Height
4.63
Drain included
No
Tub Spout Reach
6.56
ADA Compliant
No
Faucet Valve Type
BP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-234-034
Zoro #
G7210175
UPC #
760724561224
Country of Origin
United States

Dimensions

Height
4.63
Faucet Connection Size
0.5

Details

Finish
Aged Brass
Drain included
No
Tub Spout Reach
6.56
ADA Compliant
No
Faucet Valve Type
BP
Handle Material
Brass
Faucet Connection
NPT
Faucet Material
Brass

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.