
Wall Tub Spout Assy in Antique Brass
Mfr # 3-234-06
Zoro # G7198302
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Height
4.63
Faucet Connection
NPT
Handle Material
Brass
Faucet Connection Size
0.5
Tub Spout Reach
6.56
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-234-06
Zoro #
G7198302
UPC #
760724030874
Country of Origin
United States
Dimensions
Height
4.63
Faucet Connection Size
0.5
Details
Finish
Antique Brass
Faucet Connection
NPT
Handle Material
Brass
Tub Spout Reach
6.56
Faucet Material
Brass
Faucet Valve Type
BP
ADA Compliant
No
Drain included
No
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.