Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Tub Spout Assy in Antique Copper

  • Mfr # 3-234-08A

  • Zoro # G7193472


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Height
4.63
Faucet Material
Brass
Faucet Connection
NPT
ADA Compliant
No
Faucet Connection Size
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-234-08A
Zoro #
G7193472
UPC #
760724030904
Country of Origin
United States

Dimensions

Height
4.63
Faucet Connection Size
0.5

Details

Finish
Antique Copper
Faucet Material
Brass
Faucet Connection
NPT
ADA Compliant
No
Faucet Valve Type
BP
Drain included
No
Tub Spout Reach
6.56
Handle Material
Brass

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.