
Wall Tub Spout Assy in Oil Rubbed Bronze
Mfr # 3-234-10B
Zoro # G7193314
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Height
4.63
Tub Spout Reach
6.56
ADA Compliant
No
Drain included
No
Faucet Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-234-10B
Zoro #
G7193314
UPC #
760724014706
Country of Origin
United States
Dimensions
Height
4.63
Faucet Connection Size
0.5
Details
Finish
Oil Rubbed Bronze
Tub Spout Reach
6.56
ADA Compliant
No
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP
Handle Material
Brass
Faucet Connection
NPT
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.