Wall Tub Spout Assy in Polished Brass Uncoated (Living)

  • Mfr # 3-234-03N

  • Zoro # G7201084


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Height
4.63
Faucet Connection
NPT
Tub Spout Reach
6.56
Drain included
No
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-234-03N
Zoro #
G7201084
UPC #
760724030843
Country of Origin
United States

Dimensions

Height
4.63
Faucet Connection Size
0.5

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Faucet Connection
NPT
Tub Spout Reach
6.56
Drain included
No
Handle Material
Brass
Faucet Valve Type
BP
Faucet Material
Brass
ADA Compliant
No

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.