
Wall Tub Spout Assy in Satin Brass (Pvd)
Mfr # 3-234-04
Zoro # G7197313
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Height
4.63
ADA Compliant
No
Faucet Valve Type
BP
Tub Spout Reach
6.56
Drain included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-234-04
Zoro #
G7197313
UPC #
760724030867
Country of Origin
United States
Dimensions
Height
4.63
Faucet Connection Size
0.5
Details
Finish
Satin Brass (PVD)
ADA Compliant
No
Faucet Valve Type
BP
Tub Spout Reach
6.56
Drain included
No
Faucet Connection
NPT
Handle Material
Brass
Faucet Material
Brass
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.