Wall Tub Spout Assy in Satin Nickel (Pvd)

  • Mfr # 3-234-15S

  • Zoro # G7189254


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Height
4.63
Faucet Connection
NPT
Handle Material
Brass
Tub Spout Reach
6.56
Faucet Connection Size
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-234-15S
Zoro #
G7189254
UPC #
760724014713
Country of Origin
United States

Dimensions

Height
4.63
Faucet Connection Size
0.5

Details

Finish
Satin Nickel (PVD)
Faucet Connection
NPT
Handle Material
Brass
Tub Spout Reach
6.56
ADA Compliant
No
Faucet Valve Type
BP
Drain included
No
Faucet Material
Brass

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.