
Wall Tub Spout-Hex in Oil Rubbed Bronze
Mfr # 2-144-10B
Zoro # G7199298
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Width
2.81
Height
3.06
Weight
2.5
Faucet Connection
NPT
Drain included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-144-10B
Zoro #
G7199298
UPC #
760724008422
Country of Origin
United States
Dimensions
Width
2.81
Height
3.06
Faucet Connection Size
0.5
Details
Finish
Oil Rubbed Bronze
Weight
2.5
Faucet Connection
NPT
Drain included
No
ADA Compliant
No
Faucet Material
Brass
Faucet Valve Type
BP
Tub Spout Reach
6.81
Handle Material
Brass
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.