Wall Tub Spout-Hex in Polished Brass Uncoated (Living)

  • Mfr # 2-144-03N

  • Zoro # G7210227


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Height
3.06
Width
2.81
Weight
2.5
Faucet Connection Size
0.5
Faucet Connection
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-144-03N
Zoro #
G7210227
UPC #
760724008385
Country of Origin
United States

Dimensions

Height
3.06
Width
2.81
Faucet Connection Size
0.5

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Weight
2.5
Faucet Connection
NPT
Handle Material
Brass
Tub Spout Reach
6.81
ADA Compliant
No
Faucet Valve Type
BP
Drain included
No
Faucet Material
Brass

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.