
Wall Tub Spout-Hex in Polished Gold (Pvd)
Mfr # 2-144-24
Zoro # G7187635
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Width
2.81
Height
3.06
Weight
2.5
Handle Material
Brass
Drain included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-144-24
Zoro #
G7187635
UPC #
760724858607
Country of Origin
United States
Dimensions
Width
2.81
Height
3.06
Faucet Connection Size
0.5
Details
Finish
Polished Gold (PVD)
Weight
2.5
Handle Material
Brass
Drain included
No
Faucet Connection
NPT
Tub Spout Reach
6.81
Faucet Material
Brass
Faucet Valve Type
BP
ADA Compliant
No
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.