
Wall Tub Spout-Hex in Stainless Steel (Pvd)
Mfr # 2-144-20
Zoro # G7189053
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Width
2.81
Height
3.06
Weight
2.5
Faucet Valve Type
BP
Faucet Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-144-20
Zoro #
G7189053
UPC #
760724858591
Country of Origin
United States
Dimensions
Width
2.81
Height
3.06
Faucet Connection Size
0.5
Details
Finish
Stainless Steel (PVD)
Weight
2.5
Faucet Valve Type
BP
Faucet Material
Brass
Tub Spout Reach
6.81
Faucet Connection
NPT
Handle Material
Brass
ADA Compliant
No
Drain included
No
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.