Zoro Homepage

Wall Tub Spout-Hex in Venetian Bronze

  • Mfr # 2-144-VB

  • Zoro # G7210595


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Width
2.81
Height
3.06
Weight
2.5
Drain included
No
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-144-VB
Zoro #
G7210595
UPC #
760724340812
Country of Origin
United States

Dimensions

Width
2.81
Height
3.06
Faucet Connection Size
0.5

Details

Finish
Venetian Bronze
Weight
2.5
Drain included
No
Handle Material
Brass
ADA Compliant
No
Faucet Connection
NPT
Faucet Material
Brass
Faucet Valve Type
BP
Tub Spout Reach
6.81

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.