Zoro Homepage

Waste & Overflow in Stainless Steel (Pvd)

  • Mfr # 257-20

  • Zoro # G6760057


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Length
21.5
ADA Compliant
No
Height
3
Weight
4.25
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257-20
Zoro #
G6760057
UPC #
91388817151
Country of Origin
United States

Dimensions

Length
21.5
Height
3
Width
7

Details

Finish
Stainless Steel (PVD)
ADA Compliant
No
Weight
4.25

Description

Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.