Widespread Lavatory Faucet in Aged Brass

  • Mfr # 2910-034

  • Zoro # G8927467


product price: $1,606.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2910-034
Zoro #
G8927467
UPC #
760724582472
Country of Origin
United States

Dimensions

Height
7.07
Length
8
Faucet Connection Size
0.5
Handle Length (in)
3.26
Faucet Center Size
8
Maximum Deck Thickness
1.75

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
7.39
Faucet Type
Widespread
Finish
Aged Brass
Flow Rate (GPM)
1.2
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Drain type
Pop-up drain with tailpiece
Drain included
Yes
Faucet Material
Brass
Valve Body Material
Brass

Description

The Vander bath collection infuses a bold classical design with industrial elegance, subtly combining traditional and modern styling elements. This collection’s imbued symmetry and resplendent details add an instant sophistication to any bath. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.