Zoro Homepage

Widespread Lavatory Faucet in Aged Brass

  • Mfr # 2990-034

  • Zoro # G9041996


product price: $1,425.20
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2990-034
Zoro #
G9041996
UPC #
709180136355
Country of Origin
United States

Dimensions

Length
8
Height
3.46
Maximum Deck Thickness
1.5
Handle Length (in)
3.14
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
9.75
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Finish
Aged Brass
Faucet Material
Brass
Drain type
Pop-up drain with tailpiece
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Drain included
Yes
Valve Body Material
Brass
Handle Included
Yes

Description

The Skylar contemporary collection offers endless possibilities with a vibrant combination of angular, geometric shapes that make an impactful design statement that is ideal for modern interiors. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.