Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Widespread Lavatory Faucet in Aged Brass

  • Mfr # 890-034

  • Zoro # G8966965


product price: $1,283.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890-034
Zoro #
G8966965
UPC #
760724542285
Country of Origin
United States

Dimensions

Length
8
Maximum Deck Thickness
1.39
Handle Length (in)
2.85
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
3.26
Finish
Aged Brass
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Deck Mounted
Handle Included
Yes
Drain included
Yes
Faucet Valve Type
WS Valve
Drain type
Pop-up drain with tailpiece
Valve Body Material
Brass

Description

Alveston represents classic, British culture through elegant design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.