Widespread Lavatory Faucet in Antique Brass

  • Mfr # 3140-06

  • Zoro # G9090865


product price: $1,780.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3140-06
Zoro #
G9090865
UPC #
709180031957
Country of Origin
United States

Dimensions

Height
3.8
Length
8
Faucet Connection Size
0.5
Faucet Center Size
8
Maximum Deck Thickness
1.39
Handle Length (in)
3.03

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
8.38
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Finish
Antique Brass
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass
Valve Body Material
Brass
Drain type
Pop-up drain with tailpiece
Drain included
Yes
Faucet Mount
Deck Mounted

Description

The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.