Widespread Lavatory Faucet in Antique Copper

  • Mfr # 990-08A

  • Zoro # G9064387


product price: $1,453.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990-08A
Zoro #
G9064387
UPC #
760724026570
Country of Origin
United States

Dimensions

Height
11.55
Length
8
Maximum Deck Thickness
1.53
Handle Length (in)
2.38
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
3.6
Faucet Type
Widespread
Finish
Antique Copper
Flow Rate (GPM)
1.2
Drain type
Pop-up drain with tailpiece
Drain included
Yes
Valve Body Material
Brass
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.