Widespread Lavatory Faucet in Antique Nickel

  • Mfr # 1220C-15A

  • Zoro # G9093586


product price:  $1,704.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1220C-15A
Zoro #
G9093586
UPC #
709180265888
Country of Origin
United States

Dimensions

Height
5.98
Length
8
Faucet Center Size
8
Handle Length (in)
3.39
Faucet Connection Size
0.5
Maximum Deck Thickness
1.33

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
7.25
Flow Rate (GPM)
1.2
Finish
Antique Nickel
Faucet Type
Widespread
Faucet Valve Type
WS Valve
Faucet Material
Brass
Handle Included
Yes
Faucet Connection
NPT
Drain included
Yes
Valve Body Material
Brass
Faucet Mount
Deck Mounted
Drain type
Pop-up drain with tailpiece

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.