Widespread Lavatory Faucet in Antique Nickel

  • Mfr # 1400-15A

  • Zoro # G8978716


product price:  $1,454.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1400-15A
Zoro #
G8978716
UPC #
760724818458
Country of Origin
United States

Dimensions

Height
9.5
Length
8
Faucet Center Size
8
Handle Length (in)
2.38
Maximum Deck Thickness
1.51
Faucet Connection Size
0.5

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
3.54
Flow Rate (GPM)
1.2
Finish
Antique Nickel
Faucet Type
Widespread
Drain type
Pop-up drain with tailpiece
Faucet Material
Brass
Valve Body Material
Brass
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Connection
NPT
Drain included
Yes
Faucet Mount
Deck Mounted

Description

East Square balances Asian elegance with design purity, creating a unique design aesthetic. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.