Widespread Lavatory Faucet in Antique Nickel

  • Mfr # 2550-15A

  • Zoro # G9074783


product price:  $1,607.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2550-15A
Zoro #
G9074783
UPC #
760724398967
Country of Origin
United States

Dimensions

Length
8
Height
6.31
Handle Length (in)
3.15
Faucet Center Size
8
Faucet Connection Size
0.5
Maximum Deck Thickness
2.25

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
11.1
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Finish
Antique Nickel
Faucet Material
Brass
Faucet Mount
Deck Mounted
Handle Included
Yes
Valve Body Material
Brass
Faucet Valve Type
WS Valve
Drain included
Yes
Drain type
Pop-up drain with tailpiece
Faucet Connection
NPT

Description

With a precise, scientific beauty, Ithaca brings the elements of ancient Greek architecture into the 21st Century. Strong, smooth columns create the foundation for the faucet and handles which are then accented by soft concentric rings at their base. Ithaca serves as an element around which the design possibilities are endless.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.