Widespread Lavatory Faucet in Antique Nickel

  • Mfr # 2960-15A

  • Zoro # G9037552


product price:  $1,687.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2960-15A
Zoro #
G9037552
UPC #
709180030349
Country of Origin
United States

Dimensions

Length
8
Height
7.08
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
2.88
Maximum Deck Thickness
1.51

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
7.85
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Finish
Antique Nickel
Faucet Valve Type
WS Valve
Drain type
Pop-up drain with tailpiece
Valve Body Material
Brass
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Drain included
Yes
Faucet Material
Brass

Description

The Tyler TM Bath Collection balances a unique style between artistry and inspiration taken from industrial elements. This makes it equally at home in a classic setting or urban environment. The handles are a forged 3-spoke hub design and feature a bold frame paired well with a beautiful bent tube spout.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.