Widespread Lavatory Faucet in Antique Nickel

  • Mfr # 3140-15A

  • Zoro # G9044008


product price:  $1,513.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3140-15A
Zoro #
G9044008
UPC #
709180016831
Country of Origin
United States

Dimensions

Length
8
Height
3.8
Faucet Connection Size
0.5
Faucet Center Size
8
Maximum Deck Thickness
1.39
Handle Length (in)
3.03

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
8.38
Finish
Antique Nickel
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Faucet Material
Brass
Faucet Connection
NPT
Drain included
Yes
Drain type
Pop-up drain with tailpiece
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Valve Body Material
Brass
Handle Included
Yes

Description

The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.