Widespread Lavatory Faucet in Antique Nickel

  • Mfr # 850C-15A

  • Zoro # G9044683


product price:  $1,453.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850C-15A
Zoro #
G9044683
UPC #
760724125778
Country of Origin
United States

Dimensions

Length
8
Height
6.14
Faucet Connection Size
0.5
Handle Length (in)
3.14
Maximum Deck Thickness
1.2
Faucet Center Size
8

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
6.7
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Finish
Antique Nickel
Faucet Material
Brass
Handle Included
Yes
Faucet Mount
Deck Mounted
Valve Body Material
Brass
Drain type
Pop-up drain with tailpiece
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Drain included
Yes

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.